• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. MENNEKES 9351UK 32A SOCKET

MENNEKES 9351UK 32A SOCKET

Socket

See technical information

References

Mennekes:9351UK
Rubix:168A9646
brand logo
brand logo

Technical specifications

Typemennekes 9351uk 32a socket

Product details : MENNEKES 9351UK 32A SOCKET


• Screw terminals
• 6h earth position
• IP67 rated

Technical specifications


Attributes
Typemennekes 9351uk 32a socket
Show UNSPSC/ECL@SS
£ 70.84 excl. VAT
/ Each
£ 85.01 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX ACCESSORIES 612010 IBL2.5M9 2.5X9MM INS. TERM BLADE BLUE PACK OFLEGRAND 37668 STARFIX FERRULE 6.0MM2BIRKETT 35MM STRAIGHT CABLE JOINT KITEMITEX EM03.002 1M CAT5E UTP BOOTED PATCH LEAD GREY (L)1 MMENNEKES 16A WALL MOUNT SOCKET 101ENGEX 612019 INS. TERM SPLICE BLUE 2.5MM IS2.5 PACK OF 100LEGRAND 37512 VIKING 3 END STOP TOP HAT 10MMWREXHAM MINERAL CABLES WRSFL302/WE LSF COATED TWO WAY SADDLE 302 WHITEENGEX ACCESSORIES 630706 CT25M12 CRIMP-PAK COPPER TUBE TERMINAL (L)44TAMLEX LTB 3 50X50MM GALV TRUNKING BODY 3M LENGTH (L)3 M X (H)50 MM XMENNEKES 5602304G DUO SOCKETNIGLON RE2520G 25MMX20MM REDUCER GALVANISEDMARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 MGLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79BRITCLIP EP52021407 CR412 BAG 25 4-7MM SNAP CLIP PACK OF 25
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap