References
Mennekes:101
Rubix:80377083
Documents
Product details : MENNEKES 16A WALL MOUNT SOCKET 101
• Screw terminals
• Internal fixing
• One cable entry at top and one blind entry (can be cut out) at the bottom
• 4 p and 5 p sockets the enclosure can be turned 180°
• Internal fixing
• One cable entry at top and one blind entry (can be cut out) at the bottom
• 4 p and 5 p sockets the enclosure can be turned 180°
Wall Socket IP44 16A 3P 230V 6H (H)115 mm x (W)64 mm x (D)99 mm
Technical specifications
Attributes
| Type | wall mounted socket |
|---|
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- In stock: Next day delivery


