• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
BIRKETT 35MM STRAIGHT CABLE JOINT KIT

BIRKETT 35MM STRAIGHT CABLE JOINT KIT

Straight Cable Joining Kits

See technical informationSee documents
References
Birkett Electric:S35
Rubix:7500028
brand logo
brand logo
Technical specifications
Typestraight cable joint
See all Specifications
Documents

Product details : BIRKETT 35MM STRAIGHT CABLE JOINT KIT


35mm Through Joint Kit (L)325 mm x (Dia)39 mm x (W)80 mm

Technical specifications


Attributes
Typestraight cable joint
Models
Materialpvc
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

F4P (FIRST FOR PERFORMANCE) F4PGELBOX BLISTER CONT 3 PCS 61X35X28MM GENIGLON GS1 GROMMET STRIP (L)35 MWREXHAM MINERAL CABLES WRSFL302/WE LSF COATED TWO WAY SADDLE 302 WHITETIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230VCABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MMMENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6HBRITCLIP EP52021107 CR410 BAG 25 4-7MM SNAP CLIP PACK OF 25PHILEX 70515RE UTP UNSHIELDED PATCH LEAD BEIGE 2 0M (L)2 MLEGRAND 37668 STARFIX FERRULE 6.0MM2EMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULE3M 8428-12 COLD SHRINK CONNECTOR INSULATORS 152/305/538MMNIGLON HSP25G 25MM HEX STOPPING PLUG GALVANISEDILME PE1664PP WALL MTD SOCKET 16A 415V 4PTAMLEX PMF225-FTC 225X25MM DEEP FLAT TEE WITH COUPLERS (W)225 MM X (D)WALTHER 110 16A 3P+N+E 415V WALL SOCKET (H)129 MM X (W)74 MM X (D)90 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap