TAMLEX LTB 3 50X50MM GALV TRUNKING BODY 3M LENGTH (L)3 M X (H)50 MM X
Lighting Trunking Body
See technical informationSee documentsReferences
Tamlex:LTB3
Rubix:234A6863

Documents
Product details : TAMLEX LTB 3 50X50MM GALV TRUNKING BODY 3M LENGTH (L)3 M X (H)50 MM X
Strengths
•A Snap-on lid trunking system for fast, tool free installations
Available with a choice of plastic or galvanised lids
Couplers simply slide into position
Standard 50mm trunking accessories can also be used
Can be powder coated to customer specific RAL colour
Available with a choice of plastic or galvanised lids
Couplers simply slide into position
Standard 50mm trunking accessories can also be used
Can be powder coated to customer specific RAL colour
Technical specifications
Attributes
| Type | lighting trunking body |
|---|---|
| Model | ltb |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
