References
Festo:SOEG-RT-M18W-PS-S-2L
Rubix:134A0332
Manufacturer :537702
EAN:4052568088736

Product details : FESTO 537702 DIFFUSE SENSOR SOEG-RT-M18W-PS-S-2L
Diffuse sensor SOEG-RT-M18W-PS-S-2L Round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x30x100 mm |
|---|---|
| Logistic Weight | 70 g |
| Type | soeg-rt |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 91.02 excl. VAT
/ Each
£ 109.22 incl. VAT
- Delivery usually within ( 14 ) days