FESTO 537707 DIFFUSE SENSOR SOEG-RTH-M18-NS-S-2L
SOEG Optoelectric sensor
See technical informationSee documentsReferences
Festo:SOEG-RTH-M18-NS-S-2L
Rubix:129A8010
Manufacturer :537707
EAN:4052568174064

Documents
Product details : FESTO 537707 DIFFUSE SENSOR SOEG-RTH-M18-NS-S-2L
Diffuse sensor SOEG-RTH-M18-NS-S-2L With background suppression, round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 66,7 g |
|---|---|
| Type | soeg-rth |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 111.87 excl. VAT
/ Each
£ 134.24 incl. VAT
- Delivery usually within ( 11 ) days