FESTO 537686 RETRO-REFLECTIVE SENSOR SOEG-RSP-M12-NS-S-2L
SOEG Optoelectric sensor
See technical informationSee documentsReferences
Festo:SOEG-RSP-M12-NS-S-2L
Rubix:129A7580
Manufacturer :537686
EAN:4052568173975

Documents
Product details : FESTO 537686 RETRO-REFLECTIVE SENSOR SOEG-RSP-M12-NS-S-2L
Retro-reflective sensor SOEG-RSP-M12-NS-S-2L With polarised light, round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 35,08 g |
|---|---|
| Type | soeg-rsp |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 123.75 excl. VAT
/ Each
£ 148.50 incl. VAT
- Delivery usually within ( 11 ) days