Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
56233 VIKAN BLUE SHOVELS
56233 VIKAN BLUE SHOVELS
Shovel for floor and surface Vikan
References
vikan:
56233
rubix:
80050302
ean:
5705020562334
Technical specifications
Main material
Plastic
See all Specifications
Product details
Technical specifications
Product details : 56233 VIKAN BLUE SHOVELS
Technical specifications
Attributes
Main material
Plastic
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.92
excl. VAT
/
Each
£
23.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
SPARTEX VZ.8011/G SOFT DUSTPAN AND BRUSH SET GREEN
56733 VIKAN HAND SCOOP
SPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPING
VIKAN 56702 GRN HAND SCOOP 2 LITRE 390MM
SPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUE
SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
HILLBRUSH DP10SETY 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN YELLOW
VIKAN 56773 BLU HAND SCOOP 0.5 LITRE 310MM
VIKAN 56754 RED HAND SCOOP 1 LITRE 350MM
SPARTEX 845522 WOODEN HANDLE, HOUSEHOLD SHOVEL MATERIAL METAL
SPARTEX UK - VZ.8011/R SOFT DUSTPAN AND BRUSH SET RED
VIKAN 56776 YEL HAND SCOOP 0.5 LITRE 310MM
HILLBRUSH DP13BLK 325MM OPEN DUSTPAN BLACK