Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
Wolf garten bkm multi change 25cm dustpan & 15cm mini handle
References
wolf-garten:
BKM
rubix:
219A2052
ean:
4008423916966
Product details
Technical specifications
Product details : WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
Dustpan with broad plain. Adjusts to 150 degrees due to integrated hinge mechanism
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.99
excl. VAT
/
Each
£
26.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
VIKAN 56601 DUST PAN 295MM PINK
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
VIKAN 5660/7 56607 DUST PAN ORANGE
56733 VIKAN HAND SCOOP
VIKAN 56259 BLK SHOVEL D GRIP 1040MM
HILLBRUSH DP1Y 330 X 203MM DUSTPAN YELLOW
VIKAN 56756 YEL HAND SCOOP 1 LITRE 350MM
VIKAN 56772 GRN HAND SCOOP 0.5 LITRE 310MM
HILLBRUSH PSH7B 320MM SOFT GRIP HAND SHOVEL BLUE
VIKAN 56252 GRN SHOVEL D GRIP 1040MM
VIKAN 56776 YEL HAND SCOOP 0.5 LITRE 310MM
SPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPING
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
HILLBRUSH PSH8 320 X 1100MM D-GRIP LIGHTWEIGHT SHOVEL