Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
SPARTEX UK - VZ.8011/R SOFT DUSTPAN AND BRUSH SET RED
SPARTEX UK - VZ.8011/R SOFT DUSTPAN AND BRUSH SET RED
Soft Dustpan and Brush Set Red
References
spartex:
UK-VZ.8011/R
rubix:
223A8888
manufacturer :
VZ.8011/R
ean:
5014555039700
Product details
Technical specifications
Product details : SPARTEX UK - VZ.8011/R SOFT DUSTPAN AND BRUSH SET RED
Features:
Rubber lip enhances sweeping effectiveness
Hanging hole ideal for storage purposes
Soft brush, suitable for light sweeping tasks of dust & smaller debris
Technical specifications
Attributes
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 56774 RED HAND SCOOP 0.5 LITRE 310MM
VIKAN 56757 ORANGE 1L HAND SCOOP
HILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOW
VIKAN 56609 BLK DUSTPAN 295MM
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
VIKAN 56605 WHT DUSTPAN 295MM
SPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUE
SPARTEX VZ.HDLP.01/HQ HEAVY DUTY LOBBY DUSTPAN
VIKAN 56703 BLU HAND SCOOP 2 LITRE 390MM
SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
SPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CM
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
SPARTEX VZ.8011/G SOFT DUSTPAN AND BRUSH SET GREEN