References
Draper:15226
Rubix:80987874
Manufacturer :15226



Product details : DRAPER 15226 HOUSEHOLD SHOVEL
Pressed steel, shovel type dustpan attached to an ash wood handle.
Technical specifications
Attributes
| Colour | silver |
|---|---|
| Main material | steel |
| Width | 40 mm |
| Weight | 0.61 kg |
| Material | pressed steel shovel type dustpan attached to an ash wood handle. |
| Type of edge | shovel type dustpan (square mouth) |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Delivery usually within ( 7 ) days
