References
Helly Hansen:72026_990-S
Rubix:242A5431
Manufacturer :72026_990-S
EAN:7040055911145

Product details : HELLYHAN 72026_990-S OXFORD FLEECE JACKET BLACK S
Main: 100% Polyester - 251g/m²
Polartec® fleece | YKK® center front zipper with back placket | Chin guard | YKK® chest pocket zipper | YKK® hand pockets zipper | Extended back for better comfort
Polartec® fleece | YKK® center front zipper with back placket | Chin guard | YKK® chest pocket zipper | YKK® hand pockets zipper | Extended back for better comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 251 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 68.96 excl. VAT
/ Each
£ 82.75 incl. VAT
- Usually arrives within 14 working days
