MASCOT 15515 DARTFORD JACKET HV YEL/DANTH 2XL


Thermal jacket Dartford yellow/dark anthracite

References
mascot:15515-249-1718-2XL
rubix:379A0081
ean:5711074383641
Thermojack Dartford 15515-249-1718 / 2XL
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl
Class EN204712
See all Specifications

Product details : MASCOT 15515 DARTFORD JACKET HV YEL/DANTH 2XL


Effective insulation properties through an inner polyester wadding. The hood can be easily folded and stored inside the collar. Loops to hold a headset cord. Breathable, windproof and water-repellent. Inner phone pocket with zipper and a small opening for cord of a headset.
brand logo

Technical specifications


Attributes
Logistic Weight620 g
Colouryellow
Size2xl
Class EN204712
Main materialpolyester
Breathableyes
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days