MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 3XL

Softshell jacket Blackpool Hi-vis geel/dark antraciet

See technical information
References
Mascot:15502-246-1718-3XL
Rubix:379A6889
EAN:5711074340668
Softshell jack Blackpool 15502-246-1718 / 3XL
brand logo
Technical specifications
Colourblack
Size3xl
Class EN204713
See all Specifications

Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 3XL


No seams on the top of the shoulders: prevents water from penetrating. Breathable, windproof and water-repellent. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Extended sleeve on the back of the hand is additional protection against cold and snow.
brand logo

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size3xl
Class EN204713
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
Show UNSPSC/ECL@SS
£ 159.34 excl. VAT
/ Each
£ 191.21 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)