Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-Y-LEO-XXL
rubix:
316A9357
ean:
5056082321422
Technical specifications
Colour
yellow
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 2XL
Technical specifications
Attributes
Colour
yellow
Size
2xl
Class EN20471
3
Main material
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.90
excl. VAT
/
Each
£
208.68
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15903 MILDURA FLEECE JACKET HV YEL M
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW L
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK L
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 5XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 3XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'NAVY M
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 4XL
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY M
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW S
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW 5XL
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY 3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH M
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG S
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 2XL