Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 3XL
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 3XL
Softshell jacket Calgary orange
References
mascot:
08005-159-14-3XL
rubix:
210A0588
ean:
5707209657589
Technical specifications
Colour
orange
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 3XL
Fleece on inner side. Fastening with zip and internal storm flap, so the wind is kept out. Form cut sleeves with great freedom of movement. Adjustable cuffs with Hook & Loop fastening. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
Logistic Weight
850
g
Colour
orange
Size
3xl
Class EN20471
3
Main material
polyester
Grammage
265
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.80
excl. VAT
/
Each
£
136.56
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DNAVY S
HELLYHAN 73185_369-4XL UC-ME INSULATOR HI VIS YELLOW/EBONY 4XL
PORTWEST S427YERXS PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE XS
PORTWEST TX70YNRS LYON HI-VIS JACKET YELLOW/NAVY SIZE S
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 3XL
MASCOT 15909 FORSTER JACKET HV YEL/DANTH M
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'ANTH L
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT YELLOW XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 2XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 5XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 3XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW 6XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH 2XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 3XL