PORTWEST S427 HV BREATHABLE 7IN1 TRAFFIC JACKET YELLOW XS
PORTWEST S427 7 IN 1 HI-VIS COAT
See technical informationReferences
Portwest:S427YERXS
Rubix:245A6796
EAN:5036108228744

Product details : PORTWEST S427 HV BREATHABLE 7IN1 TRAFFIC JACKET YELLOW XS
The highly innovative 7 in 1 jacket is adaptable for any situation that may arise. Waterproof and breathable to the highest EN Standards, the jacket has multiple features and benefits such as ample storage space, a concealed hood and a fleece lined collar.
Strengths
•CE certified|•Waterproof and breathable with taped seams to prevent water penetration|•Extremely water resistant fabric finish, water beads away from fabric surface|•Reflective tape for increased visibility|•Jacket can be worn seven ways for multi use|•Two-way zip for quick and easy access|•13 pockets for ample storage|•Phone pocket|•Radio loop for easy clipping of a radio|•Interactive inner garment
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 190 g/m² |
| Material | 100% polyester mesh (outer jacket);65% polyester (inner jacket);35% cotton (inner jacket) |
Show UNSPSC/ECL@SS
£ 69.92 excl. VAT
/ Each
£ 83.90 incl. VAT
- Usually arrives within 14 working days
Size
xs