MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY 2XL


Softshell jacket Finley royal/dark navy

References
mascot:15702-253-11010-2XL
rubix:379A6843
ean:5711074331031
Softshell jack Finley 15702-253-11010 / 2XL
brand logo
Technical specifications
ColourBlue
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY 2XL


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Extra protection against the cold with an extended back. Chest pocket with vertical zip and easy access - suitable for mobile phone.

Technical specifications


Attributes
Logistic Weight900 g
ColourBlue
Size2XL
Main materialPolyester
Secondary colourNavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days