MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH 3XL


Pilot jacket Hastings yellow/dark anthracite

References
mascot:15535-231-1718-3XL
rubix:385A2521
ean:5711074339723
Pilotjack Hastings 15535-231-1718 / 3XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Class EN204713
See all Specifications

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH 3XL


Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1320 g
Colouryellow
Size3xl
Class EN204713
Main materialpolyester
Breathableyes
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 244.80 excl. VAT
/ Each
£ 293.76 incl. VAT
  • Usually arrives within 14 working days