MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 2XL


Softshell jacket Blackpool Hi-vis geel/dark antraciet

References
mascot:15502-246-1718-2XL
rubix:379A6888
ean:5711074340644
Softshell jack Blackpool 15502-246-1718 / 2XL
brand logo
brand logo
Technical specifications
ColourBlack
Size2XL
Class EN204713
See all Specifications

Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 2XL


No seams on the top of the shoulders: prevents water from penetrating. Breathable, windproof and water-repellent. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Extended sleeve on the back of the hand is additional protection against cold and snow.
brand logo

Technical specifications


Attributes
Logistic Weight900 g
ColourBlack
Size2XL
Class EN204713
Main materialPolyester
BreathableYes
Secondary colourGrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 137.62 excl. VAT
/ Each
£ 165.14 incl. VAT
  • Usually arrives within 14 working days