GISS 860624 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SIZE S


Softshell street’r 2 in 1 jacket (jacket + vest)

References
giss:860624
rubix:216A6791
ean:3660338154478
SOFTSHELL STREET'R 2 in 1 JACKET (Jacket + Vest) Colour Orange/Blue Size S
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizes
Class EN204712
See all Specifications

Product details : GISS 860624 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SIZE S


Soft, light Softshell jacket. Water-repellent and breathable membrane integrated to the fabric makes this vest a waterproof-breathable a wind jacket. Removable sleeves. Zip neck. Kidney protection back. .
3 layer laminated Softshell fabric. 2 lower zip pockets, chest pocket, interior pocket. .
Exterior 100% polyester TPU membrane (3000/3000) .
100% polyester interior. .
RETHIOTEX®, micro-bead heat-transfer band, .
ISO 20471-compliant. Standard: EN ISO 20471
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizes
Class EN204712
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 82.40 excl. VAT
/ Each
£ 98.88 incl. VAT
  • Usually arrives within 14 working days