Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH 4XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH 4XL
Gilet Grimsby orange/dark anthracite
References
mascot:
15565-249-1418-4XL
rubix:
274A4132
ean:
5711074383207
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH 4XL
Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
Technical specifications
Attributes
Logistic Weight
660
g
Colour
Orange
Size
4XL
Class EN20471
1
Main material
Polyester
Breathable
Yes
Secondary colour
Grey
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.60
excl. VAT
/
Each
£
160.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 3XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 2XL
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE 3XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH 3XL
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW 4XL
ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW 2XL
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 2XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN 4XL
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 2XL
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY L
Portwest F301YNRXXL Hi-Vis 2-Tone Fleece YeNa SIZE XXL
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH M
REGATTA TRA625 207 HV PRO 3LYR SOFTSHELL YELLOW/NAVY S
PORTWEST C466YBRXXL HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE 2XL