SMC VP342-5LOU1-02FA 3 PORT SOLENOID VALVE

Solenoid valve 3/2 Series VP300

See technical information

References

SMC:VP342-5LOU1-02FA
Rubix:111A7447
Manufacturer :VP342-5LOU1-02FA
EAN:3618036565805
brand logo

Technical specifications

Typesolenoid
Number of Ports3
See all Specifications

Product details : SMC VP342-5LOU1-02FA 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP300).
•Port size: 1/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).

Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: LO (L-type plug connector - without connector)
Light and Surge Voltage Suppressor: U [With light/surge voltage suppressor (Non-polar)]
Manual Override: Non-locking Push Style
Port Size: 02 (1/4)
Thread: F [G (PF)]
Actuation: A (Normally Closed)
Option: None
Made to Order: None

Technical specifications


Attributes
Logistic Weight158 g
Typesolenoid
Number of Ports3
£ 88.06 excl. VAT
/ Each
£ 105.67 incl. VAT
  • Delivery usually within ( 4 ) days