SMC VQD1121U-5LO-M5-Q SOLENOID VALVE
Solenoid valve 4/2 Series VQD1000
See technical informationSee documentsReferences
SMC:VQD1121U-5LO-M5-Q
Rubix:112A1182
Manufacturer :VQD1121U-5LO-M5-Q
EAN:3618036549133

Documents
Product details : SMC VQD1121U-5LO-M5-Q SOLENOID VALVE
VQD1000 series 4 port, direct operated, poppet solenoid valve offers large flow capacity in a compact, lightweight body. Vacuum applications (up to -100kPa) are possible. Components of the VQD1000 valves that are in contact with fluid are all copper free. The VQD series offers a remarkably quick and stable response time.
•Fluid: Air/inert gas
•Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
•Effective area (Cv factor): Standard type 0.9mm 2 (0.05);
•high flow type 1.5mm 2 (0.08)
•Coil rated voltage: 12, 24VDC
•Response time: ON: 4ms; OFF: 2ms
•Ambient/fluid temp: -10 to 50°C
Body: 2 (Body ported (Single unit))
Option: U [High Flow (4W)]
Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Port Size: M5 Thread
CE Marked: Q (CE Marked)
•Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
•Effective area (Cv factor): Standard type 0.9mm 2 (0.05);
•high flow type 1.5mm 2 (0.08)
•Coil rated voltage: 12, 24VDC
•Response time: ON: 4ms; OFF: 2ms
•Ambient/fluid temp: -10 to 50°C
Body: 2 (Body ported (Single unit))
Option: U [High Flow (4W)]
Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Port Size: M5 Thread
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 4 |
| Volume flow rate | 78.52 l/min |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- In stock: Next day delivery