SMC SY5320-5WOUD-01F-Q 5 PORT SOLENOID VALVE


Solenoid Valve

References
smc:SY5320-5WOUD-01F-Q
rubix:109A6749
manufacturer :00437881
brand logo
brand logo
Technical specifications
TypeSolenoid Valve

Product details : SMC SY5320-5WOUD-01F-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Coil Specifications: Standard
Electrical Entry: WO (M8 Connector w/o Connector)
Lead Wire Length: None
Type of actuation: 3 (3 Position Closed Centre)
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Rated voltage: 5 (24VDC)
Pilot Type: Internal Pilot
CE Marked: Q (CE Marked)
Option: None
A, B Port Size: 01 (Body Ported 1/8)
Manual Override: D (Push-turn Locking Slotted Style)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Thread: F (G)

Technical specifications


Attributes
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 114.13 excl. VAT
/ Each
£ 136.96 incl. VAT
  • Delivery usually within ( 4 ) days