FESTO 196137 SOLENOID VALVE MHE2-MS1H-3/2G-QS-4-K


Solenoid valve MHE2-MS1H

References
festo:MHE2-MS1H-3/2G-QS-4-K
rubix:108A8936
manufacturer :196137
ean:4052568159221
MHE2-MS1H-3/2G-QS-4-K Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196137 SOLENOID VALVE MHE2-MS1H-3/2G-QS-4-K


Solenoid valve MHE2-MS1H-3/2G-QS-4-K individual valve, fast switching, with cable. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)156x27x95 mm
Logistic Weight120 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 168.32 excl. VAT
/ Each
£ 201.98 incl. VAT
  • Delivery usually within ( 6 ) days