References
Festo:VMPA1-M1H-NS-PI
Rubix:391A8249
Manufacturer :556839
EAN:4052568202484

Documents
Product details : FESTO 556839 SOLENOID VALVE
Solenoid valve VMPA1-M1H-NS-PI For valve terminal MPA-S. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=-0,9 - 8 bar
Solenoid valve VMPA1-M1H-NS-PI 556839
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 3 |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 112.63 excl. VAT
/ Each
£ 135.16 incl. VAT
- Delivery usually within ( 2 ) days