References
SMC:VG342R-5DZ-06F-M-X87
Rubix:265A1803
Manufacturer :VG342R-5DZ-06F-M-X87
EAN:3618036588538
Documents
Product details : SMC VG342R-5DZ-06F-M-X87
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N. C. , N. O. , or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
Strengths
•3 port pilot operated poppet valve
Material restriction type
Low power consumption: 4. 8W DC (standard type); 2W DC (energy-saving type)
Possible to use in vacuum or under low pressure
Material restriction type
Low power consumption: 4. 8W DC (standard type); 2W DC (energy-saving type)
Possible to use in vacuum or under low pressure
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 993.17 excl. VAT
/ Each
£ 1,191.80 incl. VAT
- Delivery usually within ( 8 ) days
