References
SMC:VXD292SZ2A
Rubix:245A4942
Manufacturer :VXD292SZ2A

Documents
Product details : SMC VXD292SZ2A 2 PORT SOLENOID VALVE
Series VXD, pilot 2 port solenoid valve for air, gas, water and oil. VXD can be quickly disassembled and reassembled. Variations include, energized open (N.C) and energized closed (N.O) valve, solenoid coil (class B, class H), brass/BC6 or stainless steel body material and NBR, FPM, EPR seal materials.
Technical specifications
Attributes
| Material | nbr (seal) |
|---|---|
| Connection 1 | flange 50a |
| Min. temperature | 1 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 84 bar |
| Number of Ports | 2 |
| Port size | 2 |
Show UNSPSC/ECL@SS
£ 377.43 excl. VAT
/ Each
£ 452.92 incl. VAT
- Delivery usually within ( 25 ) days