MECALINE 869432 DISTRIBUTION BLOCK SINGLE CROSS G1/2IN


ALUMINIUM MANIFOLD BLOCK CROSS

References
mecaline:869432
rubix:216A3046
ean:3660338231667
869432
brand logo
Technical specifications
MaterialAluminium
Connection 11/2

Product details : MECALINE 869432 DISTRIBUTION BLOCK SINGLE CROSS G1/2IN


Distribution block cross to be used for the distribution of compressed air. A wide range of threads and outlets are available. Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
MaterialAluminium
Connection 11/2
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
  • In stock: Next day delivery