References
SMC:VF5120-5DZ1-03T
Rubix:106A7094
Manufacturer :VF5120-5DZ1-03T
EAN:3618036596489

Technical specifications
| Material | aluminum die-casted; hnbr seal |
|---|---|
| Connection 1 | 3/8 in |
Documents
Product details : SMC VF5120-5DZ1-03T 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is in many variations including three types of manual override and four types of electrical entry.
Strengths
•5 port solenoid valve
Power consumption: 1.55W standard, 0.5W w/power saving circuit
Built-in full-wave rectifier (AC)
Body ported and base mounted styles
Power consumption: 1.55W standard, 0.5W w/power saving circuit
Built-in full-wave rectifier (AC)
Body ported and base mounted styles
Technical specifications
Attributes
| Material | aluminum die-casted; hnbr seal |
|---|---|
| Connection 1 | 3/8 in |
| Max. temperature | 50 °C |
| Max. service pressure | 9 bar |
| Number of Ports | 5 |
| Port size | 3/8 |
Show UNSPSC/ECL@SS
£ 110.41 excl. VAT
/ Each
£ 132.49 incl. VAT
- Delivery usually within ( 19 ) days