MECALINE 858988 DISTRIBUTION BLOCK DOUBLE 2 X G3/8IN / 5 X G1/4IN


ALUMINIUM DOUBLE DISTRIBUTION MANIFOLD

References
mecaline:858988
rubix:216A3034
ean:3660338140440
DISTRIBUTION BLOCK DOUBLE   2 X 3/8 - G / 5 X 1/4 - G
brand logo
Technical specifications
MaterialAluminium
Connection 12 X G3/8
See all Specifications

Product details : MECALINE 858988 DISTRIBUTION BLOCK DOUBLE 2 X G3/8IN / 5 X G1/4IN


Double sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets, up to 2X6 outlets). Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
MaterialAluminium
Connection 12 X G3/8
Connection 25 X G1/4
Show UNSPSC/ECL@SS
£ 56.43 excl. VAT
/ Each
£ 67.72 incl. VAT
  • In stock: Next day delivery