MECALINE 869433 DISTRIBUTION BLOCK SINGLE CROSS G1/8IN
ALUMINIUM MANIFOLD BLOCK CROSS
See technical informationSee documentsReferences
Superseded Ref:786111
Mecaline:869433
Rubix:216A3048
EAN:3660338231674
Documents
Product details : MECALINE 869433 DISTRIBUTION BLOCK SINGLE CROSS G1/8IN
Distribution block cross to be used for the distribution of compressed air. A wide range of threads and outlets are available. Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 1/8 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Usually arrives within 14 working days

