MECALINE 858980 DISTRIBUTION BLOCK DOUBLE 2 X G1/4IN / 2 X G1/8IN
ALUMINIUM DOUBLE DISTRIBUTION MANIFOLD
See technical informationSee documentsReferences
Mecaline:858980
Rubix:216A3026
EAN:3660338140365
Documents
Product details : MECALINE 858980 DISTRIBUTION BLOCK DOUBLE 2 X G1/4IN / 2 X G1/8IN
Double sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets, up to 2X6 outlets). Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 2 x g1/4 |
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
- Usually arrives within 14 working days

