MECALINE 858633 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 6 X G3/8IN
ALUMINIUM SINGLE DISTRIBUTION MANIFOLD
See technical informationSee documentsReferences
Mecaline:858633
Rubix:216A3040
EAN:3660338137037
Documents
Product details : MECALINE 858633 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 6 X G3/8IN
Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 2 x g1/2 |
Show UNSPSC/ECL@SS
£ 60.24 excl. VAT
/ Each
£ 72.29 incl. VAT
- In stock: Next day delivery

