SMC VP344-5DZ1-02A 3 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
SMC:VP344-5DZ1-02A
Rubix:235A5429
Manufacturer :VP344-5DZ1-02A
brand logo
Technical specifications
Materialdie-cast aluminium
Connection 11/4 in
Documents

Product details : SMC VP344-5DZ1-02A 3 PORT SOLENOID VALVE


SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to 101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are in a normally closed or normally open styles.

Strengths

•3 port, pilot poppet type valve

Technical specifications


Attributes
Materialdie-cast aluminium
Connection 11/4 in
Show UNSPSC/ECL@SS
£ 103.84 excl. VAT
/ Each
£ 124.61 incl. VAT
  • Delivery usually within ( 19 ) days