MECALINE 858623 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 2 X G1/8IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:858623
rubix:216A3041
ean:3660338136931
DISTRIBUTION BLOCK SINGLE   2 X 1/4 - G / 2 X 1/8 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g1/4
See all Specifications

Product details : MECALINE 858623 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 2 X G1/8IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g1/4
Connection 22 x g1/8
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
  • Usually arrives within 14 working days