SANDVIK 2P341-2500-MA1640 SC MILLING CM PLURA 2 6260131
Solid-carbide CoroMill® Plura face-milling/truing cutter
See technical informationReferences
Sandvik Coromant:2P341-2500-MA1640
Rubix:317A9092
Manufacturer :6260131




Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25 mm |
Product details : SANDVIK 2P341-2500-MA1640 SC MILLING CM PLURA 2 6260131
CoroMill® Plura solid-carbide end mill for high-feed truing
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25 mm |
| Number of teeth | 4 |
| Length of cut | 45 mm |
| Total length | 121 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square shoulder end mill |
| Angle of helix | 41 ° |
| Machining material | iso m and iso s |
| Capacity length | 45 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 819.50 excl. VAT
/ Each
£ 983.40 incl. VAT
- Usually arrives within 14 working days