CARBIDE END-MILL ALUMINIUM 3 FLUTES RADIUS CORNER
Diameter | 12 mm |
---|---|
Total length | 75 mm |
Length of cut | 30 mm |
Number of teeth | 3 |
Tail diameter | 12 mm |
Angle of helix | 35 ° |
Type of tail | Cylindrical |
Machining material | NON-FERROUS / ALUMINIUM |
Type | ALUMINIUM RADIUS CORNER |
Coating | NON-COATED |
Body material | Carbide |
Centre cut | YES |
In stock: Next day delivery