SANDVIK 2S340-2000-400-MA1640 SC MILLING CM PLURA 2 6260153
Solid-carbide CoroMill® Plura milling cutter for surfacing and facing
See technical informationReferences
Sandvik Coromant:2S340-2000-400-MA1640
Rubix:318A0513
Manufacturer :6260153




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : SANDVIK 2S340-2000-400-MA1640 SC MILLING CM PLURA 2 6260153
CoroMill® Plura solid-carbide end mill for high-feed face milling
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill for high feed side milling |
| Angle of helix | 41 ° |
| Machining material | stainless steel |
| Capacity length | 38 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 551.83 excl. VAT
/ Each
£ 662.20 incl. VAT
- Usually arrives within 14 working days