Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8006428-10 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150841
WALTERPROT H8006428-10 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150841
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8006428-10
rubix:
357A4694
manufacturer :
5150841
ean:
4042446144845
Technical specifications
Diameter
10
mm
Total length
125
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8006428-10 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150841
Technical specifications
Attributes
Diameter
10
mm
Total length
125
mm
Length of cut
10
mm
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.60
excl. VAT
/
Each
£
263.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1B230-0600-XA 1630 6259430
SANDVIK 1P340-0600-XB1640 SC MILLING CM PLURA 1 6259868
WALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122
DORMER S813HB3.0 DRILL 3.00 MM 5983539
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
DORMER S5295.0XD6 6706507
CUTLINE 893254 16MM CARBIDE END MILL 3 FLT CUPP WELDON
DORMER S9026.0 DRILL 6.00 MM 5983037
CUTLINE 893268 4MM CARBIDE END MILL 4 FLT CUPP WELDON
DORMER P8073.0X3.0 BURR 3.00 MM X 3.00 MM 6814122
SANDVIK 1P260-0476-XA1620 SC MILLING CM PLURA 1 7045733
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
SANDVIK 2P460-0600-OA O10M 7254388
SANDVIK R216.42-01530-IC15G 1700 5963295
SANDVIK R216.42-00430-EC04G1700 SC MILLING CM PLURA 2 5963266