SANDVIK R215.26-10050CAC22H1610 SC MILLING CM PLURA 2 5742677
Solid carbide monoblock milling cutter CoroMill® Plura for facing and dressing
See technical informationReferences
Sandvik Coromant:R215.26-10050CAC22H1610
Rubix:319A4867
Manufacturer :5742677




Technical specifications
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
Product details : SANDVIK R215.26-10050CAC22H1610 SC MILLING CM PLURA 2 5742677
Solid carbide monoblock end mill CoroMill® Plura for finishing
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
| Number of teeth | 6 |
| Length of cut | 22 mm |
| Total length | 72 mm |
| Centre cut | non center cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill for finishing |
| Angle of helix | 50 ° |
| Machining material | warm work steels (≥43 hrc) and cold work steels (≥52 hrc) |
| Capacity length | 22 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 283.25 excl. VAT
/ Each
£ 339.90 incl. VAT
- Usually arrives within 14 working days