References
Dormer:C24611.0
Rubix:1068655
EAN:7320760356166



Product details : DORMER HSCO-XP SUPER-R CUTTER 11.0 C24611.0
HSS-E-PM Mid-length finger cutter met weld-on shaft DIN 844K N 30° Super-R coated 4/6-cutter for steel <850 N/mm². Cast iron Titanium- en nickel alloys <900 N/mm² en copper alloys.
END MILL 11,00 2T NORMAL QC C246 HSSE XP SUPER R FINISHED(EX C245)
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Cast Iron lamellar (<150 HB >500 N/mm ²)
Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Nickel Alloy (<270 HB >900 N/mm ²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Cast Iron lamellar (<150 HB >500 N/mm ²)
Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Nickel Alloy (<270 HB >900 N/mm ²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 22 mm |
| Total length | 79 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | super-r |
| Type | end mill |
| Machining material | steel, cast iron, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 70.21 excl. VAT
/ Each
£ 84.25 incl. VAT
- Usually arrives within 14 working days
