SANDVIK 2P232-2000-NA H10F 6260083
Solid carbide monoblock milling cutter CoroMill® Plura for facing and dressing
See technical informationReferences
Sandvik Coromant:2P232-2000-NAH10F
Rubix:286A8153
Manufacturer :6260083




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : SANDVIK 2P232-2000-NA H10F 6260083
Solid carbide monoblock end mill CoroMill® Plura for high chip removal rates
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 2 |
| Length of cut | 36 mm |
| Total length | 104 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | coromill plura |
| Angle of helix | 30 ° |
| Machining material | non-ferrous metals (iso n) |
| Capacity length | 36 mm |
Show UNSPSC/ECL@SS
£ 675.58 excl. VAT
/ Each
£ 810.70 incl. VAT
- Usually arrives within 14 working days