SANDVIK R216.24-20050IBC38P1630 SC MILLING CM PLURA 2 5742915
Solid carbide one-piece milling cutter CoroMill® Plura for facing and dressing R216.24-20050IBC38P1630
See technical informationReferences
Sandvik Coromant:R216.24-20050IBC38P1630
Rubix:318A1554
Manufacturer :5742915
EAN:11557685



Product details : SANDVIK R216.24-20050IBC38P1630 SC MILLING CM PLURA 2 5742915
Solid carbide CoroMill® Plura end mill for stable multi-operation milling
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | true |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill |
| Angle of helix | 50 ° |
| Machining material | p, m, k, s |
| Capacity length | 38 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 641.67 excl. VAT
/ Each
£ 770.00 incl. VAT
- Usually arrives within 14 working days
