WALTERPROT MC232-20.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353985
Solid carbide shoulder/slot mills
See technical informationSee documentsReferences
Walter Prototyp:MC232-20.0W3BC-WJ30ED
Rubix:2593923
Manufacturer :7353985
EAN:4042446284442



Documents
Product details : WALTERPROT MC232-20.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353985
Solid carbide shoulder/slot mills MC232-20.0W3BC-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.7874in • Z=3
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 20 mm |
| Number of teeth | 3 |
| Length of cut | 32 mm |
| Total length | 104 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 54 mm |
Show UNSPSC/ECL@SS
£ 244.37 excl. VAT
/ Each
£ 293.24 incl. VAT
- Usually arrives within 14 working days