Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 10 867529
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 10 867529
Roughing milling bit - hss co8% centre cut - 3/4 flutes
References
giss cutline:
867529
rubix:
867529
ean:
3660338215056
Technical specifications
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 10 867529
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
22
mm
Total length
72
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.00
excl. VAT
/
Each
£
24.00
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 14 867470
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 3 867450
DORMER C92212.0 END MILL 12.00 MM 5984914
DORMER C24614.0 END MILL 14.00 MM 5984157
ROTABROACH SRCV220 STANDARD SERIES M42 CUTTERS 22MM
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 5 867491
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 16 867541
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 12 867469
DORMER HSCO-XP PMX CUTTER 11.0 C40711.0
DORMER HSCO-XP SUPER-R CUTTER 6.0 C2956.0
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 14 867531
DORMER HSS CUTTER 63.0X2.0 D76363.0X2.0
DORMER C1107.75 DRILL 7.75 MM 5983986
DORMER C2479.0 END MILL 9.00 MM 5984785
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867566