References
INA:W08X4000-X46-0001-EWL-H6
Rubix:389A7109
EAN:4054366866929



Documents
Product details : INA W08X4000-X46-0001-EWL-H6 SOLID SHAFT
Schaeffler Technologies WF 1 123 Shaft guidance system Elements of shaft guidance systems (linear ball bearings, solid and hollow shafts) must be ordered separately. The ordering designation of an element comprises the designation and additional specific data – where necessary, see ordering designation for shaft with axial threaded hole, linear ball bearing
Technical specifications
Attributes
| Outer diameter | 8 mm |
|---|---|
| Length | 4000 mm |
| Material | x46 |
| Tolerance | h6 |
Show UNSPSC/ECL@SS
£ 60.48 excl. VAT
/ Each
£ 72.58 incl. VAT
- Usually arrives within 14 working days
