CENTAUR PVC SCS 25W 25MM ROUND CONDUIT CLIPS WHITE (DIA)25 MM
Conduit Clip
See technical informationSee documentsReferences
Centaur Manufacturing:SCS25W
Rubix:234A6296

Documents
Product details : CENTAUR PVC SCS 25W 25MM ROUND CONDUIT CLIPS WHITE (DIA)25 MM
Strengths
•Suitable for holding 25 mm PVCu conduit against the wall
Push in design allows for easy installation
Push in design allows for easy installation
Technical specifications
Attributes
| Type | conduit clip |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
