JSP AEB020-0AY-900 SONIS2 OVER MOULDED HEADBAND EXVIS YL EAR DEFENDERS
Sonis®2 Adjustable Ear Defenders 31dB
See technical informationReferences
JSP:AEB020-0AY-900
Rubix:80435679
EAN:5038428261920




Product details : JSP AEB020-0AY-900 SONIS2 OVER MOULDED HEADBAND EXVIS YL EAR DEFENDERS
The Sonis® range has been stylishly designed with a traffic light colour code for easy identification. Materials have been chosen for both performance and comfort for extended periods of use. The over-moulded headband has a built in comfort area with ventilation. The headband force and the cushion surface area work together to provide optimum cushion pressure and comfort. o facilitate even distribution of pressure the wearer can tilt and adjust the position of the earcup for optimum comfort and fit.
Technical specifications
Attributes
| Single Number Rating SNR | 31 dB |
|---|---|
| Colour | grey |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 27.38 excl. VAT
/ Each
£ 32.86 incl. VAT
- Delivery usually within ( 4 ) days
